x

Take 15% off your entire order!

Offer applied at checkout

Hd Solid Bar Single Cylinder Deadbolt - Polished Brass Sc-1 Keyway - Pkg Qty 5

Hd Solid Bar Single Cylinder Deadbolt - Polished Brass Sc-1 Keyway - Pkg Qty 5

Item #: WBB279630

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$49.95 ea.

Price: $249.75 / Pkg of 5

Quantity

Customers Also Viewed

HD Solid Bar Single Cylinder Deadbolt - Polished Brass SC-1 Keyway

ANSI- A156.2, Auxiliary Locks - ADA Thumbturns. Housing: Heavy duty with body guard shield to increase strength against wrenching. Deadbolt: 1" (25.4mm), solid brass with hardened insert. Backset: 2-3/4" (69.9mm), optional-2-3/8" (60.3mm). Strikes: Supplied with security strike, finish strike and dust box for steel or wood frames. Doors: 1-3/8" (34.9mm) to 1-3/4" (44.5mm). Cylinders: Solid brass, SC1 keyway, drilled 6, pinned 5, most OEM cylinders fit. Keying: Single Cylinder, Double Cylinder, KA-2 and KA-4 available, 2 keys per deadbolt, single cylinder features deadlock interior thumbturn. Finishes: US3, US32D. Thru Bolts: 1/4" solid steel (2). Certification Compliance: ANSI- 156.2, Auxiliary Locks. Packaging: 20 per case. IC Cores: "Interchangeable Cores sold separately". Interchangeable Cores available from S. Parker as per your keying requirements - Call for more information. Interchangeable Core: Accepts all small formats: Best®, Falcon®, Arrow®, Keymark®, KSP®, GMS®, and widely used 6 or 7 pin cores Polished Brass Finish.

  • MANUFACTURERS PART NUMBER 82160
  • DESCRIPTION Single Cylinder Deadbolt SC-1 Keyway
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 5
  • COLOR FINISH Polished Brass
  • KEY QUANTITY 2
  • BACKSET INCHES 2-3/4 (6.99 cm)
  • SERIES 82000
  • KEYWAY Schlage SC-1
  • FITS DOOR THICKNESS INCHES 1-3/8 - 1-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hd Solid Bar Single Cylinder Deadbolt - Stainless Steel Sc-1 Keyway - Pkg Qty 5

Item #: B279639

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$264.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hd Solid Bar Single Cylinder Deadbolt - Polished Brass Sc-1 Keyway - Pkg Qty 5

Hd Solid Bar Single Cylinder Deadbolt - Polished Brass Sc-1 Keyway - Pkg Qty 5

Item #: WBB279630

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant