x

Take 15% off your entire order!

Offer applied at checkout

TPI Remote Mount Thermostat EPETP8D Double Pole Double Throw Bi Metal 120-480V 50-90°F

TPI Remote Mount Thermostat EPETP8D Double Pole Double Throw Bi Metal 120-480V 50-90°F

Item #: WBB860041

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $386.95

Quantity

Customers Also Viewed

TPI Hazardous Location Thermostat DPDT Bi Metal 120-480V NEMA EPETP8D

Features:
  • Aluminum Aluminum Construction
  • 22 Amps
  • 120-277 Volts
  • 1H/1C Stage
  • 50 - 90°F Temperature Range
  • cULus Approved
  • NEMA Class Seven Div. 1 Approved Class 1 Group C & D, Class II Group EF & G. Not rated for Group B
  • 1 Year Limited Warranty
  • Made in the USA

  • BRAND TPI
  • LENGTH INCHES 5-3/4 (14.61 cm)
  • WIDTH INCHES 6-3/8 (16.19 cm)
  • HEIGHT INCHES 5-23/32 (14.53 cm)
  • WEIGHT LBS 6 (2.73 kg)
  • CONSTRUCTION Aluminum
  • MANUFACTURER PART# EPETP8D
  • MINIMUM EXPOSURE TEMPERATURE °F (°C) 50
  • MAXIMUM EXPOSURE TEMPERATURE °F (°C) 90
  • VOLTAGE 480 / 120
  • STAGES Heat or Cool
  • TYPE DPDT Bi-Metal
  • CERTIFICATIONS NEMA Class Seven Div.1; Class I Group C&D; Class II Group E, F, G
  • LISTING, RATING, CERTIFICATION cULus
  • LIMITED WARRANTY YEARS 1
  • CONNECTION TYPE Hardwired
  • AMPS HIGH 22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI Remote Mount Thermostat EPETP8D Double Pole Double Throw Bi Metal 120-480V 50-90°F

TPI Remote Mount Thermostat EPETP8D Double Pole Double Throw Bi Metal 120-480V 50-90°F

Item #: WBB860041

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant