x

Take 15% off your entire order!

Offer applied at checkout

Hazard Marking Tape, Yellow/Black Stripes, 4"W x 108'L Roll, WT2140

Hazard Marking Tape, Yellow/Black Stripes, 4"W x 108'L Roll, WT2140

Item #: WBB2146006

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Quantity Discount

  • Buy 1-11 $19.25 ea.
  • Buy 12+ $17.75 ea.

Quantity

Customers Also Viewed

Hazard Marking Tape, Yellow/Black Stripes, 4"W x 108'L Roll, WT2140

Conformable PVC Hazard Warning Tapes will quickly bring attention to any workplace hazard. Made of conformable vinyl film with a rubber adhesive system, these tapes will adhere to most any clean, dry surface. Tape has a smooth, semi-matte surface. Great product for use on floors, walls, pipes and equipment.

  • LENGTH FEET 108 (32.92 m)
  • WIDTH INCHES 4 (10.16 cm)
  • COLOR FINISH Black/Yellow
  • BRAND Incom Manufacturing
  • CONSTRUCTION Vinyl
  • DESCRIPTION Hazard Marking Tape
  • MANUFACTURERS PART NUMBER WT2140
  • PACKAGE QUANTITY 1
  • STYLE Striped
  • THICKNESS MIL 6.8
  • TYPE Hazard Tape
  • WEIGHT LBS 2.5 (1.14 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hazard Marking Tape, Yellow/Black Stripes, 4"W x 108'L Roll, WT2140

Hazard Marking Tape, Yellow/Black Stripes, 4"W x 108'L Roll, WT2140

Item #: WBB2146006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant