This 2" black and yellow safety grip tape is a self-adhesive carrier and is very prominent at highlighting areas that need drawing attention to. It can be used in most situations that require non-slip. It is a quick and durable solution that provides excellent levels of grip and friction.
Heskins Hazard Safety Grip Anti Slip Tape, Black/Yellow, 2" x 60', 60 Grit
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 2 in |
| Weight | 2 lbs |
Product Details
| Style | Striped |
| Type | General Purpose |
| Material | Alumnimum Oxide |
| Package Quantity | 1 |
| Description | Safety Grip Anti Slip Tape |
| Color | Black/Yellow |
| Manufacturers Part Number | 3401005000060DUA |
| Self Adhesive | Yes |
| Brand | Heskins |