Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



UltraSite

Model # :WBB3162641

MPN #: 10-RDHS

UltraSite® Hartford 36" Round Solid Top Picnic Table with 2 Seats, Surface Mount, Brown

Product Description
The 36" Hartford Round Table features a sleek design with a wide slat pattern that is sure to enhance any landscape. This outdoor commercial picnic table is great for parks or recreational areas and can be portable and/or surface mount.

Features:
  • 36" solid table top with umbrella hole
  • Powder coated finish
  • Portable and/or surface mount
  • Top & Seats: Top is 11 gauge steel flat, spun to form with a umbrella hole in the center. The understructure/attachment plates are fabricated from 7 gauge x 1-1/2" flat bar. Seats are fabricated from 1-5/8" x 13ga steel tube and 1/4" flat steel plate with 1/4" flat steel understructure/attachment plates. All electrically MIG welded
  • Top/Frame/Seat Coating: Steel is sandblasted to near white condition. Coated with zinc rich epoxy primer and top coated with electrostatic powder coat, oven cured
  • Frame: Table Legs are 1-5/8" OD x 13ga steel tubing. Seat attachment points are 10 gauge precision punched tabs. Top attachment points are 10 gauge x 1-1/2" steel flat bar. All electrically MIG welded
  • Hardware: All stainless steel hardware fasteners
  • Dimensions: Top is 36" round x 30" high. Seats are 60" long x 12" wide x 18" high. Outside diameter of the 2 seat table is 68-1/2"


PRICE
$3,609.00

1
1
Ships in 70 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height30 in
Seat Length60 in
Seat Width12 in
Seat Height18-1/16 in
Table Width36 in
Table Length36 in

Product Details

Assembly RequiredYes
TypeTraditional Picnic Table
Frame Color FamilyBrown
ColorBrown
Cushion IncludedNo
Number of Seats2
MaterialSteel Slat
Frame MaterialSteel
Manufacturers Part Number10-RDHS
Mounting StyleSurface
CollectionHartford
ShapeRound
BrandUltraSite