The Ultra Lite Nylon 2-in-1 Convertible Hand Truck from Harper™ contains a lightweight black nylon fiberglass frame and is as strong as aluminum or steel and helps to make this truck one of the lightest two-in-one trucks on the market. Converts easily from hand truck to platform truck in seconds. Chemical and corrosion resistant frame. Stair glides are integrated into the frame help to ease movement up and down stairs. Durable 14-1/2" x 7" steel noseplate and handle. 10" x 3-1/2" full pneumatic wheels and 5" x 1-1/4" phenolic swivel casters. Shipped assembled. 1 Year Limited Warranty.
Harper™ PGDK1935P Ultra Lite Nylon 2-in-1 Convertible Hand Truck Pneumatic Wheels
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$229.95was $255.95
Save $26.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Weight Capacity | 600 lbs |
| Weight | 25 lbs |
| Wheel Diameter | 10 - 5 in |
| Hand Truck Weight Capacity | 600 lbs |
| Platform Truck Height | 49-1/2 in |
| Platform Truck Weight Capacity | 600 lbs |
| Hand Truck Height Inches | 49-1/2 in |
| Noseplate Width | 14-1/2 in |
| Platform Truck Bed Length | 37-1/2 in |
| Hand Truck Height | 49-1/2 in |
| Platform Truck Bed Width | 12 in |
| Noseplate Depth | 7 in |
| Hand Truck Width | 21 in |
Product Details
| Assembly Required | No |
| Type | 2 in 1 Hand Truck |
| Color | Black |
| Wheel Type | (2) Rigid Pneumatic, (2) Swivel |
| Material | Nylon |
| Manufacturers Part Number | PGDK1935P |
| Brand | Harper |
Warranty
| Warranty | 1 yr |