HARDWOOD DOLLY WITH SOLID DECK
Seasoned hardwood Poplar, smoothly finished with flush top bolted construction. The wood is sterilized and baked at high temperatures and then a coat of varnish is applied to it. Four swivel hard rubber casters.
Global Industrial
Model # :WB952154
Global Industrial™ Hardwood Dolly with Solid Deck 24 x 16 1000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 16 in |
| Weight Capacity | 1000 lbs |
| Weight | 11 lbs |
| Wheel Diameter | 3 in |
| Deck Width | 16 in |
| Deck Length | 24 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Hardwood Solid Deck Dolly |
| Deck Material | Wood |
| Color | Brown |
| Caster Type | (4) Swivel |
| Material | Wood |
| Deck Type | Flush Deck |
| Manufacturers Part Number | 952154 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |