Our seasoned hardwood dolly made from Poplar, smoothly finished with flush top bolted construction. The wood is sterilized and baked at high temperatures and then a coat of varnish is applied to it. Four swivel hard rubber casters. The open-deck dolly has carpet on either ends of the deck. Measuring 30" x 18" with a 1000 Lb. Capacity
Global Industrial
Model # :WB585342
Global Industrial™ Hardwood Dolly with Carpeted Deck Ends 30 x 18 1000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$44.95was $55.95
Save $11.00 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 18 in |
| Height | 5 in |
| Weight Capacity | 1000 lbs |
| Weight | 16 lbs |
| Wheel Diameter | 3 in |
| Deck Width | 18 in |
| Deck Length | 30 in |
| Deck Height | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Hardwood Open Deck Dolly with Carpeted Deck Ends |
| Deck Material | Wood |
| Color | Brown |
| Caster Type | (4) Swivel |
| Style | Carpeted Ends |
| Material | Wood |
| Manufacturers Part Number | 585342 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |