Hardware Kit For Tilt Out Bins (2 Screws, 2 Discs)
QDS300 These disks and screws are needed to affix Tip Out Bins to Wall Mounted Rails and Frames (as well as the Portable Frame). Each set comes with 2 disks and 2 screws. Note: One set is needed per Tip Out Bin.
Quantum Hardware Kit QDS300 For Tilt Out Bins (2 Screws, 2 Discs)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.75
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1 in |
Product Details
| Type | Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | QDS300 |
| Accessory Type | Hardware Kit |
| Brand | Quantum Storage Systems |