x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Hanging Shelf For 60"W Panel - Black

Interion® Hanging Shelf For 60"W Panel - Black

Item #: WB240261

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $119.95

Quantity

Customers Also Viewed

Interion® OFFICE PARTITION FURNITURE
60W Hanging Shelf
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with Black finished steel. Hanging shelf easily attaches to partition panel to provide overhead storage space. Includes hanging bracket with unique design that accepts up to 2 shelves to be installed; one on each side of the partition. Easy assembly. 1 Year Limited Warranty.

Click Here to see our Interion® Office Partitions to help build your own office environment.



  • WIDTH INCHES 60 (152.4 cm)
  • DEPTH INCHES 14 (35.56 cm)
  • HEIGHT INCHES 14-1/2 (36.83 cm)
  • ASSEMBLY Unassembled
  • BRAND Interion By Global Industrial
  • DESCRIPTION Hanging Shelf
  • FRAME COLOR Black
  • TOP FINISH Black
  • Base Model Number 240261
  • CAPACITY 100 lbs.
  • TYPE Furniture
  • FURNITURE TYPE Shelf
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHRISTINE

    Date: July 26, 2020

    Perfect!
    Your review:
    Exactly what I was looking for to help organize my binders in my office. Shipping was expensive but I was impressed with the quality. Very sturdy!
  • Reviewer: JONATHAN

    Date: April 03, 2020

    Just hoping to return and move on
    Your review:
    This only works on a 2 inch wide cubicle. My cubicle partition is 2 1/4 and it does not fit. I've been trying to get return labels for a few days but no luck yet.
  • Reviewer: Donna

    Date: April 23, 2019

    Great Qualilty Shelf
    Your review:
    This shelf is both lightweight and sturdy. Holds several books and heavy items without losing its shape.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Will this fit over a 2" wide partition wall?

    Question Asked By: Keri, November 13, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, November 14, 2019

      Hello, unfortunately these shelves are specifically made for our Global partitions which are 1-3/4". Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Hanging Shelf For 60"W Panel - Black

Interion® Hanging Shelf For 60"W Panel - Black

Item #: WB240261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Hanging Shelf For 60"W Panel - Black
    Interion® Hanging Shelf For 60"W Panel - Black
    Interion® Hanging Shelf For 60"W Panel - Black
    Interion® Hanging Shelf For 60"W Panel - Black
    Interion® Hanging Shelf For 60"W Panel - Black
    Interion® Hanging Shelf For 60"W Panel - Black
    Interion® Hanging Shelf For 60"W Panel - Black
    Interion® Hanging Shelf For 60"W Panel - Black
    Interion® Hanging Shelf For 60"W Panel - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant