Hanger Rails can be mounted along the length or width of shelving unit. Hooks can be easily attached to Hanger Rails. Fits all Nexel® Posts For Wire Shelving. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use.
Nexel
Model # :WBAHR48C
Nexel® AHR48C Chrome Hanging Rail 48"
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$25.95was $31.95
Save $6.00 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | Yes |
| Type | Hanging Rail |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Application | Dry |
| Manufacturers Part Number | AHR48C |
| Accessory Type | Hanging Rail |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |