x

Take 15% off your entire order!

Offer applied at checkout

Heskins Handrail Grip Tape, Black, 2" x 60'

Heskins Handrail Grip Tape, Black, 2" x 60'

Item #: WBB1885576

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$67.57 up to 2% OFF

Price: $65.95

Quantity

Customers Also Viewed

Heskins Handrail Grip Tape, Black, 2" x 60'

This 2" handrail material is symmetrically embossed non-slip surface. Due to it's plastic film, this works great as an insulator preventing any chill from penetrating the hand of the user. It can be easily cleaned and can be applied internally and externally.

  • LENGTH INCHES 720 (1828.8 cm)
  • LENGTH FEET 60 (18.29 m)
  • WIDTH INCHES 2 (5.08 cm)
  • COLOR FINISH Black
  • BRAND Heskins LLC
  • CONSTRUCTION PVC & PET
  • DESCRIPTION Handrail Grip Tape
  • MANUFACTURERS PART NUMBER 3418005000060NUC
  • PACKAGE QUANTITY 1
  • SELF-ADHESIVE/GUMMED Yes
  • STYLE Solid
  • TYPE General Purpose
  • WEIGHT LBS 1.85 (.84 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heskins Handrail Grip Tape, Black, 2" x 60'

Heskins Handrail Grip Tape, Black, 2" x 60'

Item #: WBB1885576

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant