x

Take 15% off your entire order!

Offer applied at checkout

Stay Away Hand Sanitizer Sealed Flat Cap Bottle, 3.78 L, 4 Bottles/Case -DVEL-STYSGC703780ML

Stay Away Hand Sanitizer Sealed Flat Cap Bottle, 3.78 L, 4 Bottles/Case -DVEL-STYSGC703780ML

Item #: WBB0015109

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $206.95

Clearance Price: $68.95

Quantity

Stay Away Hand Sanitizer Sealed Flat Cap Bottle, 3.78 L, 4 Bottles/Case -DVEL-STYSGC703780ML

Stay Away Hand Sanitizer Gel is formulated to provide enhanced moisturizing combined with anti-bacterial properties. Easy-dispense containers effectively allow you to dispense just the right amount of product every time. Proudly manufactured in Ontario Canada in an ISO-9001, cGMP, ISO-17025 accredited facility. Stay Away Hand Sanitizer is manufactured with USP-grade alcohol only - never technical grade.

  • CAPACITY 3780 ml
  • COLOR FINISH Clear
  • BRAND Stay Away
  • DESCRIPTION Hand Sanitizer
  • MANUFACTURERS PART NUMBER DVEL-STYSGC703780ML
  • PACKAGE QUANTITY 4
  • SIZE TYPE 3.78 L
  • TYPE Sealed Flat Cap
  • CERTIFICATIONS NPN Approved by Health Canada
Customer Review

Not Yet Reviewed

Product Q & A

There are 5 questions for this product.

  • Sales and Product training tips?

    Question Asked By: January 14, 2021

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: January 14, 2021

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: January 14, 2021

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: January 14, 2021

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: January 14, 2021

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stay Away Hand Sanitizer Sealed Flat Cap Bottle, 3.78 L, 4 Bottles/Case -DVEL-STYSGC703780ML

Stay Away Hand Sanitizer Sealed Flat Cap Bottle, 3.78 L, 4 Bottles/Case -DVEL-STYSGC703780ML

Item #: WBB0015109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant