SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

H.D. Hudson 79142V .5 Gallon Capacity Professional All Purpose Handheld Sprayer

H.D. Hudson 79142V .5 Gallon Capacity Professional All Purpose Handheld Sprayer

Item #: WBB328042

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Customers Also Viewed

Chapin 2659E 2 Gallon Capacity Sanitizing & Cleaning Poly Foamimg Pump Sprayer

Chapin 2659E 2 Gallon Capacity Sanitizing & Cleaning Poly Foamimg Pump Sprayer

Global Industrial™ Commercial Duty Manual Backpack Pump Sprayer W/ Brass Wand & Nozzle

Global Industrial™ Commercial Duty Manual Backpack Pump Sprayer W/ Brass Wand & Nozzle

Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Hose Hideaway Hose Reel With Smart Trak Hose Guide

Hose Hideaway Hose Reel With Smart Trak Hose Guide

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

Multi-Purpose 2-Liter Hand Pump Sprayer, 79142V
  • Easy to pump, adjustable spray from long stream to fine mist
  • Tough poly jar with big opening for easy filling
  • Locking thumb-operated control valve
  • Excellent for pest control, disinfectants, solvents and fabric sealants
  • Convenient 2 Liters size

Weights & Dimensions

  • Weight 1.46 LBS (.66 kg)

Product Details

  • Type Sprayer
  • Handle Material Plastic
  • Brand H.D. Hudson
  • For Sanitizing & Disinfecting Yes
  • Nozzle Type Adjustable Cone
  • Style General Purpose
  • Handle Type Pistol Grip
  • Manufacturers Part Number 79142V
  • Capacity 1/2 L
  • Color Family Translucent White
  • Body Material Plastic
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: jeffrey

    Date: April 23, 2019

    works great
    Your review:
    very well made its sturdy and well made!
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
H.D. Hudson 79142V .5 Gallon Capacity Professional All Purpose Handheld Sprayer

H.D. Hudson 79142V .5 Gallon Capacity Professional All Purpose Handheld Sprayer

Item #: WBB328042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant