- Engineered for surface preparation
CGW Abrasives 36286 Non-Woven Hand Pads 6"x9" Heavy Duty Grit Aluminum Oxide - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$108.00 Sold in packages of 20 / $5.40 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
Product Details
| Type | Heavy Duty |
| Package Quantity | 20 |
| Color | Tan |
| Manufacturers Part Number | 36286 |
| Grade | Heavy Duty |
| Product Type | Heavy Duty |
| Abrasive Material | Aluminum Oxide |
| Brand | CGW Abrasives |