+

Price: $965.00
Customers Also Viewed
Raise And Transport Bulky Items With These Heavy-Duty Moving Dollies!
Our machinery moving dolly safely transports furniture, computer equipment or any odd-shaped item easily. This simple hand-operated hydraulic equipment dolly raises and lowers loads at controlled speeds. The 23"W x 2-1/4"D lift plate raises loads to 10"H. Positive ratchet mechanism with 16" nylon strap secures loads. Wheel dolly rolls smoothly on 6" polyurethane casters. 26-1/2"L x 16"W x 42"H overall and weigh 95 lbs. each. Sold in pairs.
- LENGTH INCHES 26-1/2 (67.31 cm)
- WIDTH INCHES 16 (40.64 cm)
- HEIGHT INCHES 42 (106.68 cm)
- CAPACITY LBS 3950 per Pair
- COLOR FINISH Yellow
- ASSEMBLY Assembled
- BRAND Global Industrial
- CAPACITY LBS RANGE 3001 to 4000
- CONSTRUCTION Steel
- HANDLE STYLE Removable
- LIFT HEIGHT INCHES 10 (25.4 cm)
- LIMITED WARRANTY 1 Year
- PACKAGE QUANTITY Pair
- REFERENCE # 272952 MFM-4000
- WEIGHT LBS 95 lbs. each
- WHEEL DIAMETER INCHES 6 (15.24 cm)
- WHEEL TYPE Polyurethane
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: ZACHARY
Date: April 07, 2021
-
Reviewer: Samuel
Date: April 03, 2021
Your review:
As described, works great! -
Reviewer: Danielle
Date: January 21, 2021
Your review:
Easy to use . Got the job done. -
Reviewer: ROY
Date: December 24, 2020
Your review:
Item received exactly as described. -
Reviewer: JOE
Date: December 09, 2020
Your review:
Love our new Hydraulic Furniture Moving Dollies. They work great. -
Reviewer: KEN
Date: September 13, 2020
Your review:
It works perfectly. We used it to move 4 large routers and I don't know what else could have worked better -
Reviewer: MONTY
Date: September 10, 2020
Your review:
Just what I needed. My wife and I moved an 1800 lb safe into our house, through two rooms, with ease. -
Reviewer: MATTHEW
Date: April 03, 2020
Your review:
Very happy with everything! -
Reviewer: ROBERT
Date: April 03, 2020
Your review:
Looks just like on the website. Only had to attach handles and they worked successfully right out of the box. We use these regularly to move scientific research equipment that doesn't have wheels. -
Reviewer: STEVE
Date: April 03, 2020
Your review:
Exactly the tool we needed. Worked exactly as planned. A wheel brake would be a nice addition.
There are 6 questions and 6 answers for this product.
-
Do all 4 wheels swivel?
Question Asked By: Rodney, February 05, 2020
Answer This Question
Question Answered By:
-
Product Expert, February 07, 2020
Hello Rodney, yes, the 4 wheels swivel in conjunction with the turning of each handle. Thank you for your question.
-
-
Do you guys sell replacement cylinders for this product?
Question Asked By: Doug, August 03, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Doug, Unfortunately we do not sell replacement cylinders for this model. Thank you for your interest in our product.
-
-
Do you know where I can order replacement parts? The tension konb broke off
Question Asked By: Jonathan, August 16, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello Jonathan, Parts can be ordered by contacting our sales team. I have forwarded this query to them as they can provide more detail. They can contact you directly or you can call them at 1.888.978.7759. Thank you for your interest in our product!
-
-
Is the price quoted per pair?
Question Asked By: Herschel, December 18, 2015
Answer This Question
Question Answered By:
-
Product Expert, December 18, 2015
Yes, per pair.
-
-
Where are these units manufactured?
Question Asked By: TxGal, December 18, 2015
Answer This Question
Question Answered By:
-
Product Expert, December 18, 2015
This unit is manufactured in China.
-
-
Do the castors on these swivel?
Question Asked By: jim, December 18, 2015
Answer This Question
Question Answered By:
-
Product Expert, December 18, 2015
They are synchronized with the handle for steering.
-

Global Industrial (2) Hand Operated Hydraulic Furniture Moving Dollies, 3950 Lb. Capacity
$965.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories