A modern scale offering all the qualities of a traditional hanging balance with the simplicity, convenience and accuracy of digital operation. Large easy to read LCD display. "Hold" feature for one person operation on heavier load. Memory tare functions retains tare in memory during power Off. A robust, compact and lightweight portable scale. A carrying pouch is supplied for protection when not in use.
Brecknell ElectroSamson Hand Held Digital Scale, 22 lb x 0.02 lb
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 in |
| Width | 4 in |
| Height | 2-1/2 in |
| Weight Capacity | 22 lbs |
| Weight | 0.9 lbs |
| Readability | 0.02 lbs |
| Display Digit Height | 0.6" |
| Unit of Measurement | kg, lb, lb/oz |
Product Details
| Type | Handheld Luggage Scale |
| Display | LCD |
| Color | Black |
| Power Supply | 9V Alkaline Battery (Included) |
| Power Source | 9V Alkaline Battery (Included) |
| Includes | S Hook, Metal Bar & Padded Carrying Pouch with Belt Clip |
| Material | ABS Case |
| Package Quantity | 1 |
| Battery Life Hours | 8 |
| Manufacturers Part Number | ES-22 |
| Brand | Brecknell |
Compliance & Certifications
| Certifications | CE, ECM |