Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Hamilton

Model # :WBB363531

MPN #: LE555-M

Hamilton® Lever Dolly LE555-M - 5'L Handle - Metal Wheels - 3500 Lb. Capacity

Product Description
Made of heavy duty tapered steel noses and ash wood handles for long lasting durability. Offers heavy duty 6" x 3" tapered steel noses and select kiln dried ash handles. Provides 5" x 2" metal wheels with roller bearings. Capacity is 3,500 lbs.

PRICE
$1,249.00

1
1
Ships in 14 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Weight Capacity3500 lbs
Weight30 lbs
Wheel Diameter5 in
Handle Length5 in
Noseplate Width3 in
Noseplate Depth3 in

Product Details

Wheel MaterialSemi-Steel
TypeWood Handle Lever Dollies
Wheel TypeSemi-Steel
MaterialSteel
Manufacturers Part NumberLE555-M
BrandHamilton