Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



HamiltonBuhl

Model # :WBB664455

MPN #: HygenX25

Hamilton HygenX Sanitary Headphone Covers for On-Ear Headsets - 50 Pair

Product Description

Introducing HygenX Disposable Headphone Covers by Hamilton Buhl. These covers allow the sharing of headphones and headsets in schools, businesses, hospitals, museums and at home. Simply stretch the cover around your earphone and you’re ready to use your headphones with the peace of mind and cleanliness you want.

HygenX Disposable Covers are the perfect accessory for headphones and headsets that are in shared environments. Keeping proper hygiene is more important now than ever and these covers are an easy way to keep your students, customers and patients cleaner. Hypoallergenic material and weave design give you full sound quality, comfort and protection. For added convenience, HygenX covers come in unique “tissue box” style packaging for easy storage and distribution.

Applications:

  • Education: Listening centers, computer labs, media centers
  • Business: Recording studios, display and demo headphones, trade shows, group presentations
  • Healthcare: Headphones for patients and visitors, MRI headphones
  • Worksite: Keep hearing protection devices clean

Specifications: HygenX25 for On-Ear Headphones and Headsets

  • Outer Diameter: 2 1/2 Inches
  • Stretches to Approximately 4 inches
  • Hypoallergenic polyester material
  • Each dispenser box contains 100 individual headphone covers (50 pair)
  • HygenX25 fits all Hamilton On-Ear/Personal headphones and headsets including:
    • HA2, HA2V, HA2M, HA-1A, Kids-HA2, MS2L, MS2LV, HA2USB, HA2USBSM
  • HygenX25 fits most competitive educational and consumer headphones with similar ear cushion sizes, check outer diameter for exact fit.
PRICE
$21.75

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeAccessory
MaterialHypoallergenic Polyester
Package Quantity50 Paris
DescriptionHygenX Disposable Headphone Cover For On-Ear Headset
ColorWhite
Manufacturers Part NumberHygenX25
Accessory TypeHeadphone Covers
BrandHamiltonBuhl