Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Hallowell Six Tier 6 Door Safety-View Locker, 12"Wx12"Dx12"H, Tan, Assembled

Hallowell Six Tier 6 Door Safety-View Locker, 12"Wx12"Dx12"H, Tan, Assembled

Item #: WB562668

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 72 x 9-1/2 x 17

    $238.95

  • Global Industrial™ ADA Locker Room Bench Kit W/ Seat, Back & Pedestal, 42"W x 20"D x 17-1/4"H

    $896.00

  • Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

    $10.00

$1,037.83 up to 46% OFF

Price: $561.00

Quantity

Customers Also Viewed

Backed by a 2 Year Limited Warranty. These Premium Security Lockers' doors permit viewing of contents through transparent, scratch resistant and highly rugged polycarbonate windows engineered specifically for use in school, commercial and factory facilities. Legs add 6" to height. These Six Tier Lockers have all polycarbonate doors with a padlockable friction latch. All steel surfaces are finished in rugged Tan enamel. Six tier lockers are ideal for added storage of personal items where space is limited.

Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Click here to see the selections of Unassembled and Assembled Lockers.

Made In USA

Weights & Dimensions

  • Depth 12 in (30.48 cm)
  • Compartment Height 12 in (30.48 cm)
  • Width 12 in (30.48 cm)
  • Height 78 in (198.12 cm)

Product Details

  • Configuration 1 Wide
  • Construction Type Assembled
  • Number of Compartments 6
  • Tier Type Six Tier
  • Brand Hallowell
  • Locker Type Steel Lockers-See-Thru Door
  • Material Steel/Polycarbonate
  • Manufacturers Part Number USVP1228-6A-PT
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Tan
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jerry

    Date: April 23, 2019

    Good lockers, GREAT service!
    Your review:
    We have purchased many of these lockers for use in a BRC (food safety) production area. They are good quality and meet our needs. They ship LTL, so of course there is a potential for damage. We did receive a few damaged, but the customer service representatives at Global are fantastic to work with. They resolved the situation immediately.
  • Reviewer: AMANDA

    Date: April 23, 2019

    U.S. Purchaser
    Your review:
    Wish there were some color options.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Six Tier 6 Door Clear View Locker, 12"Wx12"Dx12"H, Tan, Assembled

Item #: B2318169

Not Yet Rated

In Stock, Ships in 3-4 days

$510.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell Six Tier 6 Door Safety-View Locker, 12"Wx12"Dx12"H, Tan, Assembled

Hallowell Six Tier 6 Door Safety-View Locker, 12"Wx12"Dx12"H, Tan, Assembled

Item #: WB562668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hallowell Six Tier 6 Door Safety-View Locker, 12"Wx12"Dx12"H, Tan, Assembled
    Hallowell Six Tier 6 Door Safety-View Locker, 12"Wx12"Dx12"H, Tan, Assembled
    Hallowell Six Tier 6 Door Safety-View Locker, 12"Wx12"Dx12"H, Tan, Assembled
    Hallowell Six Tier 6 Door Safety-View Locker, 12"Wx12"Dx12"H, Tan, Assembled
    Hallowell Six Tier 6 Door Safety-View Locker, 12"Wx12"Dx12"H, Tan, Assembled
    Hallowell Six Tier 6 Door Safety-View Locker, 12"Wx12"Dx12"H, Tan, Assembled
    Hallowell Six Tier 6 Door Safety-View Locker, 12"Wx12"Dx12"H, Tan, Assembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant