Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Hallowell Single Tier 1 Door Safety-View Locker, 12"Wx12"Dx72"H, Tan, Assembled

Hallowell Single Tier 1 Door Safety-View Locker, 12"Wx12"Dx72"H, Tan, Assembled

Item #: WB562642

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 72 x 9-1/2 x 17

    $238.95

  • Global Industrial™ ADA Locker Room Bench Kit W/ Seat, Back & Pedestal, 42"W x 20"D x 17-1/4"H

    $896.00

  • Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

    $10.00

$805.70 up to 44% OFF

Price: $451.95

Quantity

Customers Also Viewed

Backed by a 2 Year Limited Warranty. These Premium Security Lockers' doors permit viewing of contents through transparent, scratch resistant and highly rugged polycarbonate windows engineered specifically for use in school, commercial and factory facilities. Legs add 6" to height. These Single Tier Locker doors feature steel with polycarbonate windows and are equipped with stainless steel recessed handles and padlockable gravity latches. All steel surfaces are finished in rugged Tan enamel. Recessed handles provide a catch-free surface, discourage tampering with padlocks and protect locker face from padlock wear. These lockers include a hat shelf, 1 double prong hook and 3 single wall hooks.

Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Click here to see the selections of Unassembled and Assembled Lockers.

Made In USA

Weights & Dimensions

  • Depth 12 in (30.48 cm)
  • Width 12 in (30.48 cm)
  • Height 78 in (198.12 cm)

Product Details

  • Configuration 1 Wide
  • Construction Type Assembled
  • Number of Compartments 1
  • Tier Type Single Tier
  • Brand Hallowell
  • Locker Type Steel Lockers-See-Thru Door
  • Material Steel/Polycarbonate
  • Manufacturers Part Number USV1228-1A-PT
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell Single Tier 1 Door Safety-View Locker, 12"Wx12"Dx72"H, Tan, Assembled

Hallowell Single Tier 1 Door Safety-View Locker, 12"Wx12"Dx72"H, Tan, Assembled

Item #: WB562642

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hallowell Single Tier 1 Door Safety-View Locker, 12"Wx12"Dx72"H, Tan, Assembled
    Hallowell Single Tier 1 Door Safety-View Locker, 12"Wx12"Dx72"H, Tan, Assembled
    Hallowell Single Tier 1 Door Safety-View Locker, 12"Wx12"Dx72"H, Tan, Assembled
    Hallowell Single Tier 1 Door Safety-View Locker, 12"Wx12"Dx72"H, Tan, Assembled
    Hallowell Single Tier 1 Door Safety-View Locker, 12"Wx12"Dx72"H, Tan, Assembled
    Hallowell Single Tier 1 Door Safety-View Locker, 12"Wx12"Dx72"H, Tan, Assembled
    Hallowell Single Tier 1 Door Safety-View Locker, 12"Wx12"Dx72"H, Tan, Assembled
    Hallowell Single Tier 1 Door Safety-View Locker, 12"Wx12"Dx72"H, Tan, Assembled
    Hallowell Single Tier 1 Door Safety-View Locker, 12"Wx12"Dx72"H, Tan, Assembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant