Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Hallowell UY1288-3A- Maintenance-Free Quiet Locker Triple Tier 12x18x24 3 Doors Assembled Dark Gray

Hallowell UY1288-3A- Maintenance-Free Quiet Locker Triple Tier 12x18x24 3 Doors Assembled Dark Gray

Item #: WB562783GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan

Gray

$1,102.15 up to 47% OFF

Price: $589.00

Quantity

Customers Also Viewed

Hallowell UY1288-3A- Maintenance-Free Quiet Locker Triple Tier 12x18x24 3 Doors Assembled Dark Gray

These lockers are ideal for added storage of personal items where space is limited. All units offer stainless steel recessed handles encasing optional padlocks to prevent scratching. No moving parts in the latching mechanism, along with rubber bumpers, makes for silent operation.

Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Click here to see the selections of Unassembled Lockers.

Made In USA

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Compartment Height 24 in (60.96 cm)
  • Width 12 in (30.48 cm)
  • Height 78 in (198.12 cm)

Product Details

  • Configuration 1 Wide
  • Construction Type Assembled
  • Number of Compartments 3
  • Tier Type Triple Tier
  • Brand Hallowell
  • Locker Type Steel Lockers-Solid Door
  • Material Steel
  • Manufacturers Part Number UY1288-3A-HG
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell UY1288-3A- Maintenance-Free Quiet Locker Triple Tier 12x18x24 3 Doors Assembled Dark Gray

Hallowell UY1288-3A- Maintenance-Free Quiet Locker Triple Tier 12x18x24 3 Doors Assembled Dark Gray

Item #: WB562783GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant