Take 15% off your entire order!

Offer applied at checkout

Hallowell® 1-Tier 1 Door Maintenance-Free Quiet Locker, 12"Wx12"Dx72"H, Gray, Unassembled

Hallowell® 1-Tier 1 Door Maintenance-Free Quiet Locker, 12"Wx12"Dx72"H, Gray, Unassembled

Item #: WB562124GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan

Gray

$422.94 up to 11% OFF

Price: $374.95

Quantity

Customers Also Viewed

Hallowell® 1-Tier 1 Door Maintenance-Free Quiet Locker, 12"Wx12"Dx72"H, Tan, Unassembled

Hallowell® 1-Tier 1 Door Maintenance-Free Quiet Locker, 12"Wx12"Dx72"H, Tan, Unassembled

Global Industrial™ 8-Door Device Locker With Key Lock, 28-1/2"W x 11-1/4"D x 26-3/4"H, Black

Global Industrial™ 8-Door Device Locker With Key Lock, 28-1/2"W x 11-1/4"D x 26-3/4"H, Black

Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide

Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide

Clean-Line Assembled 1-Tier Lockers - 2 Lockers Wide

Clean-Line Assembled 1-Tier Lockers - 2 Lockers Wide

Global Industrial™ Wire Mesh Security Cage Locker, 36"Wx24"Dx72"H, Gray, Unassembled

Global Industrial™ Wire Mesh Security Cage Locker, 36"Wx24"Dx72"H, Gray, Unassembled

Global Industrial™ 12-Door Device Locker With Key Lock, 28-1/2"W x 11-1/4"D x 38"H, Black

Global Industrial™ 12-Door Device Locker With Key Lock, 28-1/2"W x 11-1/4"D x 38"H, Black

Hallowell UY1228-1 Maintenance-Free Quiet Locker Single Tier 12x12x72 1 Door Ready To Assemble Gray

These lockers offer a hat shelf 10" from the top, 1 double prong hook and 3-single wall hooks on 12" and 15" deep lockers. 18" deep lockers offer a hat shelf and 3 single prong hooks. Optional coat rod is sold separately. All units offer stainless steel recessed handles encasing optional padlocks to prevent scratching. No moving parts in the latching mechanism, along with rubber bumpers, makes for silent operation.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Made In USA

Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 12 IN (30.48 cm)
  • Height 78 IN (198.12 cm)

Product Details

  • Configuration 1 Wide
  • Construction Type Unassembled
  • Lock Type Padlock Hasp
  • Number of Compartments 1
  • Type Steel Locker-Solid Door
  • Tier Type Single Tier
  • Brand Hallowell
  • Material Steel
  • Manufacturers Part Number UY1228-1HG
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell® 1-Tier 1 Door Maintenance-Free Quiet Locker, 12"Wx12"Dx72"H, Gray, Unassembled

Hallowell® 1-Tier 1 Door Maintenance-Free Quiet Locker, 12"Wx12"Dx72"H, Gray, Unassembled

Item #: WB562124GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant