Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Hallowell Double Tier 2 Door Maintenance-Free Quiet Steel Locker, 18"Wx18"Dx36"H, Tan, Assembled

Hallowell Double Tier 2 Door Maintenance-Free Quiet Steel Locker, 18"Wx18"Dx36"H, Tan, Assembled

Item #: WB562780PT

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Gray

Tan

$1,185.94 up to 47% OFF

Price: $630.00

Quantity

Customers Also Viewed

These lockers offer 1 double prong hook and 3-single wall hooks. All units offer stainless steel recessed handles encasing optional padlocks to prevent scratching. No moving parts in the latching mechanism, along with rubber bumpers, makes for silent operation.

Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Click here to see the selections of Unassembled Lockers.

Made In USA

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Compartment Height 36 in (91.44 cm)
  • Width 18 in (45.72 cm)
  • Height 78 in (198.12 cm)

Product Details

  • Configuration 1 Wide
  • Construction Type Assembled
  • Number of Compartments 2
  • Tier Type Double Tier
  • Brand Hallowell
  • Locker Type Steel Lockers-Solid Door
  • Material Steel
  • Manufacturers Part Number UY1888-2A-PT
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell Double Tier 2 Door Maintenance-Free Quiet Steel Locker, 18"Wx18"Dx36"H, Tan, Assembled

Hallowell Double Tier 2 Door Maintenance-Free Quiet Steel Locker, 18"Wx18"Dx36"H, Tan, Assembled

Item #: WB562780PT

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant