Hallowell Heavy-Duty Classic DuraTough Additional Shelf, 48"W x 24"D
Add additional shelves to meet your storage needs. Shelves are fabricated with 16 gauge sheet steel. Shelves slide in and out easily for quick adjustment. Easy to assemble. Limited Warranty of 1 Year.
Hallowell HW6SCS84CL Heavy-Duty Classic DuraTough Additional Shelf, 48"W x 24"D
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 1 in |
| Weight | 24 lbs |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Type | Cabinet Shelf |
| Shelf Capacity | 1050 lbs |
| Color | Gray |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | HW6SCS84CL |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Greenguard Children & Schools Certified |