Hallowell Extra Heavy-Duty Galvanite DuraTough Add'l Shelf, 48"W x 24"D
Add additional shelves to meet your storage needs. Shelves are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Shelves slide in and out easily for quick adjustment. Easy to assemble. Limited Warranty of 1 Year.
Hallowell HWG4SCS84CL+ Extra Heavy-Duty Galvanite DuraTough Add'l Shelf, 48"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 1 in |
| Weight | 30 lbs |
Product Details
| Assembly Required | No |
| Type | Cabinet Shelf |
| Shelf Capacity | 1450 lbs |
| Color | Gray |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | HWG4SCS84CL |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Greenguard Children & Schools Certified |