Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Hallowell

Model # :WBB661902

MPN #: HWG4SCS61CL

Hallowell HWG4SCS61CL Extra Heavy-Duty Galvanite DuraTough Additional Shelf, 36"W x 21"D

Product Description
Hallowell Extra Heavy-Duty Galvanite DuraTough Additional Shelf, 36"W x 21"D

Add additional shelves to meet your storage needs. Shelves are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Shelves slide in and out easily for quick adjustment. Easy to assemble. Limited Warranty of 1 Year.

PRICE
$189.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
189.95
Buy 6 units - 15 units
179.95Save $10.00 (5%)
Buy 16+ units
169.95Save $20.00 (11%)
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth21 in
Height1 in
Weight20 lbs
Thickness14 ga
Gauge14 ga

Product Details

TypeCabinet Shelf
Shelf Capacity1450 lbs
ColorGray
Accessory TypeShelf
FinishGalvanized
Number of Shelves1
Package Quantity1
Manufacturers Part NumberHWG4SCS61CL
BrandHallowell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsGreenguard Children & Schools Certified