Hallowell® 800 Series Combination Cabinet - Platinum-Antimicrobial - Assembled
This 36"W x 18"D x 78"H cabinet is made of heavy gauge steel for long lasting durability. 3-point positive locking and a chrome plated locking handle with built-in grooved key lock provide additional security. Meets government requirements. Shelves adjustable on 2" centers with triple flanged front for added strength (up to 300 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. 6 openings, 3 adjustable shelves.
Hallowell 800 Series MedSafe Antimicrobial Combo Cabinet, 36"W x 18"D x 78"H, Platinum, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,975.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 78 in |
| Weight | 148 lbs |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Antimicrobial Cabinet |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Gray |
| Door Type | Solid |
| Series | Industrial |
| Style | Full Height |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Manufacturers Part Number | 855C18A-PL-AM |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |