Half Size Bun Pan - 17-3/4"W x 12-7/8"D x 1"H 18 Ga. Aluminum - 31813
Bun pans feature wire reinforced rims, finished aluminum alloy with rounded corners.
Alegacy 31813 - Half Size Bun Pan - 17-3/4"W x 12-7/8"D x 1"H 18 Ga. Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-7/8 in |
| Width | 17-3/4 in |
| Depth | 12-7/8 in |
| Height | 1 in |
| Size | Half |
| Gauge | 18 ga |
Product Details
| Type | Bun Pan |
| Style | Non-Perforated |
| Material | Aluminum |
| Description | Bun Pan |
| Package Quantity | 72 |
| Manufacturers Part Number | 31813 |
| Shape | Rectangle |
| Brand | Eagleware |