Externally ribbed, polypropylene funnels are steam autoclavable at 121°C (250°F) and useful for a variety of lab applications.
Bel-Art H14781-0000 Polypropylene 60ml Utility Type Funnels, 12/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2.6 in |
| Stem Length | 0.75 in |
| Stem Inside Dimension | 0.44" |
| Top Outside Dimension | 2-3/4 in |
| Stem Outside Dimension | 0.56" |
| Top Inside Dimension | 2.5" |
Product Details
| Type | Stem Type Funnels |
| Color | White |
| Capacity | 60ml |
| Material | PP |
| Description | Bel-Art H14781-0000 Polypropylene 60ml Utility Type Funnels, 12/PK |
| Package Quantity | 12 |
| Manufacturers Part Number | H14781-0000 |
| Brand | Bel-Art |