x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® HD Platform Truck NBB-2436-8MR-FL - 24 x 36 - MORT Wheels with Floor Lock

Little Giant® HD Platform Truck NBB-2436-8MR-FL - 24 x 36 - MORT Wheels with Floor Lock

Item #: WBB288553

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $557.00

Quantity

Customers Also Viewed

Little Giant® H/D Platform Truck - 24x36 - MORT Wheels with Floor Lock - 2400 Lb.

Constructed of a 12 gauge formed steel deck welded to a sturdy angle sub-frame. Removable pipe handle with cross braces for extra durability. Two swivel and two rigid casters with choice of wheels.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 40 (101.6 cm)
  • CAPACITY LBS 2400 (1090.91 kg)
  • COLOR FINISH Gray
  • ASSEMBLY All-Welded
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 11 (27.94 cm)
  • HANDLE STYLE Standard
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER NBB-2436-8MR-FL
  • OVERALL LENGTH INCHES 37.5 (95.25 cm)
  • TYPE Platform Truck with Floor Lock
  • WEIGHT LBS 90 (40.91 kg)
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
  • WHEEL TYPE Mold-on Rubber with Floor Lock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® HD Platform Truck NBB-2436-8MR-FL - 24 x 36 - MORT Wheels with Floor Lock

Little Giant® HD Platform Truck NBB-2436-8MR-FL - 24 x 36 - MORT Wheels with Floor Lock

Item #: WBB288553

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant