Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Water Jetters & Accessories

Water Jetters are designed to efficiently clear clogs and debris from pipes, providing a versatile and effective solution for plumbing professionals. The high-pressure water streams generated by these tools effectively break down and flush away stubborn obstructions, restoring optimal flow in pipes. Water jetters are suitable for clearing grease, roots, and other debris, ensuring a thorough and efficient pipe-cleaning process.
10 Results
Gas & Electric Jetter

Gas & Electric Jetter

CompareImageHorsepowerHose SizeIncludesFor Use WithFor Use with Pipe SizeGallons per MinuteModel #Price
RIDGID® KJ-3100 Gas Jetter W/Hose Reel
16 HP
50' x 3/8 in
Nozzles, Root Nozzle, Jet & Wash Hose, Foot Valve, Cleaning Tool, Wash Wand
Sludge, Soap, Grease, & Sediment Blockages
2 to 10 in
5.5 gal/min
WBB861762$20,669.00
RIDGID® KJ2200 Gas Jetter W/H30 Cart
6-1/2 HP
75' x1/4" & 110' x 1/2" in
1/8" & 1/4" Nozzles, Trap, Jet & Wand Hose, Foot Valve, Cleaning Tool, Cart
Sludge, Soap, & Grease Blockages
1-1/4 to 6 in
2.4 gal/min
WBB861755$14,969.00
RIDGID 62697 KJ-1750 Electric Jetter W/Dual Pulse & H-30 Cart
2 HP
1/8" x 50' & 1/2" x 110' in
1/8" & 1/4" Nozzles, 1/8" Trap Hose, 1/2" Jet Hose, Storage Bag, Nozzle Cleaning
Sludge, Soap, & Grease Blockages
1-1/4 to 4 in
1.4 gal/min
WBB861782$18,789.00
Gas Water Jet

Gas Water Jet

Electric Water Jet Drain

Electric Water Jet Drain

Jet Hose

Jet Hose