x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® H-1215 Jet Hose, 1/4" X 150'

Shown as Complete KJ-2200 Machine

RIDGID® H-1215 Jet Hose, 1/4" X 150'

Item #: WBB861758

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $602.00

Quantity

RIDGID® H-1215 Jet Hose, 1/4" X 150'

1/4" X 50' Jet Hose For KJ-1350, KJ-1750, & KJ-2200 Water Jetter

  • BRAND RIDGID
  • FOR USE WITH KJ-1350, KJ-1750, & KJ-2200 Water Jetter
  • HOSE SIZE 1/4" X 150'
  • LENGTH FEET 150 (45.72 m)
  • TYPE Jet Hose
  • MANUFACTURER LIMITED WARRANTY YEARS Lifetime
  • FOR USE WITH PIPE SIZE INCHES 1-1/4 to 6
  • CONNECTION SIZE INCHES 1/4" O.D.
  • APPLICATION Sludge, Soap, & Grease Blockages
  • SERIES H-1215
  • MANUFACTURERS PART NUMBER 49487
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® H-1215 Jet Hose, 1/4" X 150'

RIDGID® H-1215 Jet Hose, 1/4" X 150'

Item #: WBB861758

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant