x

Take 15% off your entire order!

Offer applied at checkout

+

2XL Surface Safe Alcohol & Bleach Free Disinfecting Wipe Refill, 900 Wipes/Bucket, 2/Case - 2XL-400

2XL Surface Safe Alcohol & Bleach Free Disinfecting Wipe Refill, 900 Wipes/Bucket, 2/Case - 2XL-400

Item #: WBB602668

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $138.95

Clearance Price: $99.95

Quantity

Customers Also Viewed

Force Antibacterial Disinfectant Wipes – Case of 2 – 900ct Buckets

Non-hazardous hospital grade disinfectant wipes that are safe to use in any environment with no personal protective wear required. Low odor and best in class surface compatibility means less germs, a more pleasant environment, and equipment and furniture stays looking like new longer.

Features
  • Non-hazardous formula with no alcohol, bleach, phenol or other harsh chemicals
  • EPA registered. Eliminates 99.99% of viruses, bacteria, and Fungi
  • 49 approved pathogen claims. More than any other quaternary wipe on the market
  • Best in class surface compatibility keeps equipment and furniture looking like new longer
  • 900 double thick 8" x 6" wipes hold 30% more liquid and clean better
  • Use in 2XL wipes stands, or set bucket out and save money by using Force Antibacterial refill rolls when empty

  • SCENT Unscented
  • EPA REGISTERED Yes
  • DISINFECTANT Quaternary Ammonia
  • APPLICATION Fitness Facilities, Healthcare, Industrial, Hospitality
  • BRAND 2XL
  • CONSTRUCTION Cellulose Fiber
  • MANUFACTURERS PART NUMBER 2XL-400
  • PACKAGE QUANTITY 2 Buckets
  • SIZE TYPE 900 Sheets/Bucket
  • TYPE Bucket
  • COLOR FINISH White
  • DESCRIPTION Antibacterial Force Wipes
  • SIZE 7.7" x 5.8"
  • APPLICABLE MATERIALS Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood
  • EPA REGISTRATION NUMBER 6836-340-82144
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2XL Surface Safe Alcohol & Bleach Free Disinfecting Wipe Refill, 900 Wipes/Bucket, 2/Case - 2XL-400

2XL Surface Safe Alcohol & Bleach Free Disinfecting Wipe Refill, 900 Wipes/Bucket, 2/Case - 2XL-400

Item #: WBB602668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    2XL Surface Safe Alcohol & Bleach Free Disinfecting Wipe Refill, 900 Wipes/Bucket, 2/Case - 2XL-400
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant