- Dimensions: 10mm x 30mm x 7mm x 9.5mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for single direction Axial (Thrust) Loads or combined Axial & Radial loads
- Maintenance Free - Low Friction
GX 10F Spherical Plain Thrust Bearing, Metric, High Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 mm |
| Width | 33 mm |
| Depth | 33 mm |
| Height | 7 mm |
| Weight | 0.1 lbs |
| Outside Dimension (D) | 30Mm |
| Ball Diameter (dk) | 32Mm |
| Bore (D) | 10Mm in |
| Static Load | 90 N |
| Width (C) | 7Mm |
| Width (B) | 7.5Mm |
Product Details
| Dynamic Load (kN) | 45 |
| Series | GX Series |
| Common Interchanges | GE10AW |
| Manufacturers Part Number | GX 10F |
| Max Angle of Misalignment | 5 |
| Brand | Bearings Limited |