- Durable cast aluminum body with hanging hook
- Full length comfort trigger
- Rugged aluminum extension
- Powerful zinc alloy Xtra Thrust nozzle
- 1/4" FNPT inlet
- Meets OSHA standards
Guardair 75XT036AA, Xtra Thrust W/ 36" Alum Ext & Alloy Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$74.95
3
3
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8IN |
| Width | 6-5/8 in |
| Height | 1 in |
| Extension Length | 36 in |
Product Details
| Thrust | 2.8 lb-ft |
| Color | Metallic |
| Material | Metal |
| SCFM | 54 |
| Description | Ultra Xtra Thrust W/ 36" Extension |
| Manufacturers Part Number | 75XT036AA |
| PSI | 120 psi |
| Extension Material | Aluminum |
| Noise Output | 108 dBA |
| Brand | Guardair Corporation |