- Durable cast aluminum body with hanging hook
- Wide comfort trigger
- Rugged aluminum extension
- Quiet aluminum Whisper Jet nozzle
- Durable cast aluminum body
- Meets OSHA standards
Guardair 80LJ018AA, Whisper Jet W/ 18" Alum Ext & Alum Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
3
3
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2IN |
| Width | 6-5/8 in |
| Height | 1 in |
| Extension Length | 18 in |
Product Details
| Thrust | 1.5 lb-ft |
| Color | Metallic |
| Material | Metal |
| SCFM | 29 |
| Description | Whisper Jet Model For Low Noise |
| Manufacturers Part Number | 80LJ018AA |
| PSI | 120 psi |
| Extension Material | Aluminum |
| Noise Output | 99 dBA |
| Brand | Guardair Corporation |