- Advanced composite rubber grip
- Adjustable hook
- Wide trigger reassures smoother actuation
- Shroud protects valve stem and trigger from wear
- Xtra Thrust nozzle for maximum power
- 66 SCFM
- Meets OSHA standards
Guardair U75XT012AA2, Ultra Xtra Thrust W/ 12" Alum Ext & Alloy Nozzle, Short Trigger
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-11/16IN |
| Width | 6-5/8 in |
| Height | 1-3/16 in |
| Extension Length | 12 in |
Product Details
| Thrust | 3.3 lb-ft |
| Color | Metallic |
| Material | Metal |
| SCFM | 66 |
| Description | Ultra Xtra Thrust W/Short Trigger |
| Manufacturers Part Number | U75XT012AA2 |
| Extension Material | Aluminium |
| Noise Output | 101 dBA |
| Brand | Guardair Corporation |