- Cast aluminum body with premium cushion grip
- Contoured ergonomic trigger
- Adjustable hanging hook
- Aluminum Whisper Jet nozzle
- 1/4 FNPT inlet
- 40 SCFM
- Meets OSHA standards
Guardair U80WJ225, Ultra Whisper Jet Safety Air Gun & Nozzle Special W/ 1/4" Inlet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
3
3
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16IN |
| Width | 6-5/8 in |
| Height | 1-3/16 in |
| Extension Length | Optional 3¿18 in |
Product Details
| Material | Metal |
| Description | Safety Air Gun & Nozzle |
| Color | Metallic |
| Manufacturers Part Number | U80WJ225 |
| Brand | Guardair Corporation |