- Cast aluminum body with premium cushion grip
- Contoured ergonomic trigger
- Adjustable hanging hook
- Aluminum extension
- Aluminum Whisper Jet nozzle
- 3/8" FNPT inlet
- 40 SCFM
- Meets OSHA standards
Guardair U80LJ006AA2, Ultra Whisper Jet W/ 6" Alum Ext & Alum Nozzle, Short Trigger
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
3
3
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/8IN |
| Width | 6-5/8 in |
| Height | 1-3/16 in |
| Extension Length | 6 in |
Product Details
| Thrust | 1.9 lb-ft |
| Color | Metallic |
| Material | Metal |
| SCFM | 40 |
| Description | Ultra Whisper Jet W/Short Trigger |
| Manufacturers Part Number | U80LJ006AA2 |
| Extension Material | Aluminum |
| Noise Output | 97 dBA |
| Brand | Guardair Corporation |