- Cast aluminum body with premium cushion grip
- Contoured ergonomic trigger
- Adjustable hanging hook
- Aluminum extension
- Zinc alloy venturi nozzle
- 3/8" FNPT inlet
- 49 SCFM
- Meets OSHA Standards
Guardair U75LJ018AA2, Ultra Venturi W/ 18" Alum Ext & Alloy Nozzle, Short Trigger
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-11/16IN |
| Width | 6-5/8 in |
| Height | 1-3/16 in |
| Extension Length | 18 in |
Product Details
| Thrust | 2.8 lb-ft |
| Color | Metallic |
| Material | Metal |
| SCFM | 49 |
| Description | Ultra Venturi Model For High Power |
| Manufacturers Part Number | U75LJ018AA2 |
| Extension Material | Aluminium |
| Noise Output | 104 dBA |
| Brand | Guardair Corporation |