- Durable, cast aluminum body
- Comfortable, steel trigger
- Aluminum extension
- Powerful, venturi nozzle
- 1/4" FNPT inlet
- Meets OSHA standards
Guardair 900LJ036AA, Thumbswitch W/ 36" Alum Ext & Alum Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
4
4
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8IN |
| Width | 2-7/8 in |
| Height | 1 in |
| Extension Length | 36 in |
Product Details
| Thrust | 1.1 lb-ft |
| Color | Metallic |
| Material | Metal |
| SCFM | 16 |
| Description | Thumbswitch Safety Air Gun |
| Manufacturers Part Number | 900LJ036AA |
| PSI | 120 psi |
| Extension Material | Aluminum |
| Noise Output | 100 dBA |
| Brand | Guardair Corporation |