Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Guardair Corporation

Model # :WBB645313

MPN #: 79SGM

Guardair 79SGM, Syphon Spray Gun W/6" rigid & 12" flexible polyethylene extensions 8 SCFM

Product Description
The 79SGM Syphon Gun is designed for the toughest spray jobs imaginable. Powerful syphon delivers up to 12 gallons of liquid per hour. Precision air volume control ensures spray repeatability. One quart steel canister screws into gun body, eliminating feed tubes and buckets, and reduces the risk of spills. Classic+ pistol-grip style handle provides maximum user comfort. Conforms to MIL-G-952 Type 1.

Features:

  • Durable cast aluminum body with hanging hook
  • Wide comfort trigger
  • Precision air volume control
  • One quart, screw-on, steel canister
  • 6 rigid, 12 flexible, polyethylene extensions
  • 1/4" FNPT inlet


PRICE
$309.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-13/16IN
Width8-13/16 in
Height4-3/8 in
Extension Length6 Rigid & 12 Flexible in

Product Details

ColorMetallic
SeriesSyphon
Gallons per Hour12 gal/hr
MaterialMetal
SCFM8
DescriptionSpray Gun
Manufacturers Part Number79SGM
PSI120 psi
BrandGuardair Corporation