- Durable cast aluminum body with hanging hook
- Wide comfort trigger
- 6, 1/4"ID, clear PVC feed tube with brass sinker
- 12 aluminum extension
- Brass nozzle tip
- 1/4" FNPT inlet
Guardair 79SG012, Syphon Spray Gun W/ 12" Extension
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-5/16IN |
| Width | 6-5/8 in |
| Height | 1 in |
| Extension Length | 12 in |
Product Details
| Color | Metallic |
| Series | Syphon |
| Gallons per Hour | 16 gal/hr |
| Material | Metal |
| SCFM | 9 |
| Description | Spray Gun |
| Manufacturers Part Number | 79SG012 |
| PSI | 120 psi |
| Brand | Guardair Corporation |