- Durable cast aluminum body with hanging hook
- Wide comfort trigger
- Rugged aluminum extension
- Powerful zinc alloy venturi nozzle
- 1/4" FNPT inlet
- Meets OSHA standards
Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle
|
Questions & Answers (0)
Product Description
Features:
PRICE
$67.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/2IN |
| Width | 1 in |
| Height | 6-1/2 in |
| Extension Length | 36 in |
Product Details
| Thrust | 2 lb-ft |
| Color | Metallic |
| Series | Classic+ |
| Material | Metal |
| SCFM | 34 |
| Description | Long John |
| Manufacturers Part Number | 75LJ036AA |
| PSI | 120 psi |
| Extension Material | Aluminum |
| Noise Output | 109 dBA |
| Brand | Guardair Corporation |