- Durable cast aluminum body with hanging hook
- Wide comfort trigger
- Rugged aluminum extension
- Powerful zinc alloy venturi nozzle
- 1/4" FNPT inlet
- Meets OSHA standards
Guardair 75LJ024AA, Long John W/ 24" Alum Ext & Alloy Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$61.95
3
3
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/2IN |
| Width | 1 in |
| Height | 6-1/2 in |
| Extension Length | 24 in |
Product Details
| Thrust | 2 lb-ft |
| Color | Metallic |
| Series | Classic+ |
| Material | Metal |
| SCFM | 34 |
| Description | Long John |
| Package Quantity | 1 |
| Manufacturers Part Number | 75LJ024AA |
| PSI | 120 psi |
| Extension Material | Aluminum |
| Noise Output | 109 dBA |
| Brand | Guardair Corporation |