- Lightweight, all metal construction
- Wide, contoured trigger
- Brass venturi nozzle
- 1/4" FNPT inlet
- 8 SCFM
- Meets OSHA standards
Guardair LZR650048AA, Lazer Pistol Grip W/ 48" Alum Ext & Alum Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
3
3
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51IN |
| Width | 5-1/8 in |
| Height | 7/8 in |
| Extension Length | 48 in |
| FNPT Inlet | 1/4 in |
Product Details
| Thrust | 1.1 lb-ft |
| Color | Metallic |
| Material | Metal |
| SCFM | 15 |
| Description | Extended Reach Air Gun |
| Manufacturers Part Number | LZR650048AA |
| PSI | 120 psi |
| Extension Material | Aluminium |
| Noise Output | 102 dBA |
| Brand | Guardair Corporation |
Compliance & Certifications
| OSHA Compliance Method | Venturi nozzle |