- Thermally insulated, in-line style, aluminum handle
- Heavy-duty aluminum extension
- Heavy-duty adjustable auxiliary handle
- Venturi, QuietForce nozzle options available
- 3/4" FNPT inlet
- Meets OSHA standards
Guardair INF5024AA, Inforcer W/ 24" Alum Ext & Venturi Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$505.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-3/8IN |
| Width | 12-1/2 in |
| Height | 3-3/8 in |
| Extension Length | 24 in |
Product Details
| Thrust | 12 lb-ft |
| Color | Metallic |
| Material | Metal |
| SCFM | 185 |
| Description | Inforcer With Venturi Nozzle |
| Manufacturers Part Number | INF5024AA |
| Extension Material | Aluminum |
| Noise Output | 121 dBA |
| Brand | Guardair Corporation |