- Rugged, lightweight, pistol-grip style aluminum handle
- Heavy-duty aluminum extension
- Adjustable auxiliary handle
- Venturi, Quiet Force Nozzle options available
- 3/4" FNPT inlet
- 130 SCFM
- Meets OSHA standards
Guardair F5036AA, Force 5 W/ 36" Alum Ext & Venturi Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$449.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48IN |
| Width | 12-1/2 in |
| Height | 10 in |
| Extension Length | 36 in |
Product Details
| Thrust | 12 lb-ft |
| Color | Metallic |
| Material | Metal |
| SCFM | 185 |
| Description | Force 5 With Venturi Nozzle |
| Manufacturers Part Number | F5036AA |
| Extension Material | Aluminum |
| Noise Output | 121 dBA |
| Brand | Guardair Corporation |