- Durable cast zinc body
- Rubber cushioned, steel trigger
- Convenient hanging hook
- Brass venturi nozzle
- Meets OSHA standards
Guardair 970, Compact Thumbswitch Safety Air Gun
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
9
9
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16IN |
| Width | 2-1/2 in |
| Height | 11/16 in |
| Extension Length | 3/18 in |
| FNPT Inlet | 1/4 in |
| Outlet Size Thread | 1/8"FNPT |
Product Details
| Thrust | 1.1 lb-ft |
| Color | Metallic |
| Series | Thumbswitch |
| Handle Type | Thumb |
| Body Exterior Material | Aluminum |
| Material | Metal |
| SCFM | 8 |
| Description | Thumbswitch Safety Air Gun |
| Manufacturers Part Number | 970 |
| PSI | 120 psi |
| Nozzle Material | Brass |
| Noise Output | 104 dBA |
| Brand | Guardair Corporation |
Compliance & Certifications
| OSHA Compliance Method | Venturi Nozzle |